Check Availability
  • WESTWARD 

    Welding Rod, ER5356, 1/16 In Dia., 10 lb.

  • Item # 41R370
  • Mfr. Model # 41R370
Welding Rod, ER5356, 1/16 In Dia., 10 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each of these TIG welding rods features a smooth and stable arc, low spatter, and thin, uniform coating.
Show More Close
 

Technical Specifications

Item # 41R370
Mfr. Model # 41R370
UNSPSC #23171512
Catalog Page 2417
Shipping Weight 10.4 lbs
Country of Origin Canada *
Item Welding Rod
Diameter 1/16"
Length 36''
Container Type Box
Container Size 10 lb.
Material Aluminum
AWS Classification ER5356
Tensile Strength 38,000 psi
Application Used For Welding 5000 Series Aluminum Base Metals
* This product's country of origin is subject to change

Compliance and Restrictions