Check Availability
  • WESTWARD 

    Welding Rod, ER4043, 1/8 In Dia., 10 lb.

  • Item # 41R368
  • Mfr. Model # 41R368
Welding Rod, ER4043, 1/8 In Dia., 10 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each of these TIG welding rods features a smooth and stable arc, low spatter, and thin, uniform coating.
Show More Close
 

Technical Specifications

Item # 41R368
Mfr. Model # 41R368
UNSPSC #23171512
Catalog Page 2478
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Welding Rod
Diameter 1/8"
Length 36''
Container Type Box
Container Size 10 lb.
Material Aluminum
AWS Classification ER4043
Tensile Strength 29,000 psi
Application For General Purpose Type Aluminum Welding, Melting Range 1065 -1170 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In