Check Availability
  • WESTWARD 

    Welding Rod, ER312, 3/32 In Dia., 1 lb.

  • Item # 41R349
  • Mfr. Model # 41R349
Welding Rod, ER312, 3/32 In Dia., 1 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41R349
Mfr. Model # 41R349
UNSPSC #23171512
Shipping Weight 1.1 lbs
Country of Origin India *
Item Welding Rod
Diameter 3/32"
Length 36''
Container Type Tube
Container Size 1 lb.
Material Stainless Steel
AWS Classification ER312
Tensile Strength 109,500 psi
Application Used For Welding Stainless Steels To Mild Steels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov