Check Availability
  • WESTWARD 

    Welding Rod,ER312,1/16 In Dia.,10 lb.

  • Item # 41R348
  • Mfr. Model # 41R348
Welding Rod,ER312,1/16 In Dia.,10 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R348
Mfr. Model # 41R348
UNSPSC #23171512
Shipping Weight 30.0 lbs
Country of Origin India *
Item Welding Rod
Diameter 1/16"
Length 36''
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER312
Tensile Strength 109,500 psi
Application Used For Welding Stainless Steels To Mild Steels
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close