Check Availability
  • WESTWARD 

    Welding Rod, RG45, 45, 000 psi

  • Item # 31GH45
  • Mfr. Model # 31GH45
Welding Rod, RG45, 45, 000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH45
Mfr. Model # 31GH45
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Gas Welding Rod
Diameter 3/16"
Material Gas Welding
AWS Classification RG45
Length 36"
Container Type Tube
Container Size 1 lb.
Tensile Strength 45,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.