Check Availability
  • WESTWARD 

    Welding Rod,RG45, 5/32"

  • Item # 31GH44
  • Mfr. Model # 31GH44
Welding Rod,RG45, 5/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GH44
Mfr. Model # 31GH44
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Gas Welding Rod
Diameter 5/32"
Material Gas Welding
AWS Classification RG45
Length 36"
Container Type Tube
Container Size 1 lb.
Tensile Strength 45,000 psi
* This product's country of origin is subject to change