Check Availability
  • WESTWARD 

    Welding Rod,ER120S1,1/8 in.dia.,Box

  • Item # 20YE24
  • Mfr. Model # 20YE24
Welding Rod,ER120S1,1/8 in.dia.,Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20YE24
Mfr. Model # 20YE24
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Welding Rod
Diameter 1/8"
Length 36''
Container Type Box
Container Size 10 lb.
Material Low Alloy Steel
AWS Classification ER120S1
Tensile Strength 120,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov