Check Availability
  • WESTWARD 

    Welding Rod,ER120S1,3/32 in.dia.,Box

  • Item # 20YE22
  • Mfr. Model # 20YE22
Welding Rod,ER120S1,3/32 in.dia.,Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YE22
Mfr. Model # 20YE22
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Welding Rod
Diameter 3/32"
Length 36''
Container Type Box
Container Size 10 lb.
Material Low Alloy Steel
AWS Classification ER120S1
Tensile Strength 120,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close