Check Availability
  • WESTWARD 

    Welding Rod, ER110S1, 1/16 in.dia., Box

  • Item # 20YE12
  • Mfr. Model # 20YE12
Welding Rod, ER110S1, 1/16 in.dia., Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20YE12
Mfr. Model # 20YE12
UNSPSC #23171512
Catalog Page 0
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Welding Rod
Diameter 1/16"
Length 36''
Container Type Box
Container Size 10 lb.
Material Low Alloy Steel
AWS Classification ER100S1
Tensile Strength 11,0000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.