Check Availability
  • TIG Welding Rods
  • WESTWARD 

    Welding Rod, ER1100, 1/8 in.dia., Box

  • Item # 20YE08
  • Mfr. Model # 20YE08
Welding Rod, ER1100, 1/8 in.dia., Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YE08
Mfr. Model # 20YE08
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Welding Rod
Diameter 1/8"
Length 36''
Container Type Box
Container Size 10 lb.
Material Low Alloy Steel
AWS Classification ER1100
Tensile Strength 13,000 psi
* This product's country of origin is subject to change