Check Availability
  • WESTWARD 

    Welding Rod,ER100S1,1/16 in.dia.,Tube

  • Item # 20YD90
  • Mfr. Model # 20YD90
Welding Rod,ER100S1,1/16 in.dia.,Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20YD90
Mfr. Model # 20YD90
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item TIG Welding Rod
Diameter 1/16"
Length 36''
Container Type Tube
Container Size 1 lb.
Material Low Alloy Steel
AWS Classification ER100S1
Tensile Strength 100,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov