Check Availability
  • WESTWARD 

    Welding Rod,Magnesium,3/32in.dia.,Tube

  • Item # 20YC87
  • Mfr. Model # 20YC87
Welding Rod,Magnesium,3/32in.dia.,Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YC87
Mfr. Model # 20YC87
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Welding Rod
Diameter 3/32"
Length 36''
Container Type Tube
Container Size 1 lb.
Material Magnesium
AWS Classification ERAZ61A
Tensile Strength 44,000 psi
Application Brazing
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close