Check Availability
  • WESTWARD 

    Welding Pliers, 8 In Carbon Steel

  • Item # 2CZD6
  • Mfr. Model # 2CZD6
Welding Pliers, 8 In Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Durable 8" carbon steel pliers are spring loaded for easy operation and have comfortable PVC handgrips. Perfect for cutting and drawing welding wire, cleaning parts, gripping nozzles, and installing or removing insulator bushings.
Show More Close
 

Technical Specifications

Item # 2CZD6
Mfr. Model # 2CZD6
UNSPSC #23171511
Catalog Page 2422
Shipping Weight 0.7 lbs
Country of Origin China *
Item Welding Pliers
Type Extra Long
Characteristics 8" Carbon Steel, Polished Head, Plastic Handle and Spring Loaded
Application For Welding Operations
Function Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms