Check Availability
  • WESTWARD 

    Welding Electrode, TEP, 1/8in.dia., PK3

  • Item # 31GH93
  • Mfr. Model # 31GH93
Welding Electrode, TEP, 1/8in.dia., PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH93
Mfr. Model # 31GH93
UNSPSC #23171515
Shipping Weight 0.2 lbs
Country of Origin China *
Item Welding Electrode
Type TEP
Material Pure Tungsten
Dia. 1/8"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms