Check Availability
  • WESTWARD 

    Welding Electrode,TEP,1/4in.dia.,PK5

  • Item # 31GH91
  • Mfr. Model # 31GH91
Welding Electrode,TEP,1/4in.dia.,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH91
Mfr. Model # 31GH91
UNSPSC #23171515
Shipping Weight 0.8 lbs
Country of Origin China *
Item Welding Electrode
Type TEP
Material Pure Tungsten
Dia. 1/4"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms