Check Availability
  • WESTWARD 

    Welding Electrode, TEP, 3/64in.dia., PK10

  • Item # 31GH87
  • Mfr. Model # 31GH87
Welding Electrode, TEP, 3/64in.dia., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH87
Mfr. Model # 31GH87
UNSPSC #23171515
Catalog Page 0
Shipping Weight 0.2 lbs
Country of Origin China *
Item Welding Electrode
Type TEP
Material Pure Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms