Check Availability
  • WESTWARD 

    Welding Electrode,TEMM,3/64in.dia.,PK3

  • Item # 31GH79
  • Mfr. Model # 31GH79
Welding Electrode,TEMM,3/64in.dia.,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH79
Mfr. Model # 31GH79
UNSPSC #23171515
Shipping Weight 0.1 lbs
Country of Origin China *
Item Welding Electrode
Type TEMM
Material Rare Earth Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms