Check Availability
  • WESTWARD 

    Welding Electrode, TEMM, 3/64in.dia., PK10

  • Item # 31GH78
  • Mfr. Model # 31GH78
Welding Electrode, TEMM, 3/64in.dia., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH78
Mfr. Model # 31GH78
UNSPSC #23171515
Shipping Weight 0.5 lbs
Country of Origin China *
Item Welding Electrode
Type TEMM
Material Rare Earth Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms