Check Availability
  • WESTWARD 

    Welding Electrode, TE3Z, 5/32in.dia., PK10

  • Item # 31GH77
  • Mfr. Model # 31GH77
Welding Electrode, TE3Z, 5/32in.dia., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH77
Mfr. Model # 31GH77
UNSPSC #23171515
Shipping Weight 0.7 lbs
Country of Origin China *
Item Welding Electrode
Type TE3Z
Material .03% Zirconiated Tungsten
Dia. 5/32"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms