Check Availability
  • WESTWARD 

    Welding Electrode, TE2C, 5/32in.dia., PK3

  • Item # 31GH72
  • Mfr. Model # 31GH72
Welding Electrode, TE2C, 5/32in.dia., PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH72
Mfr. Model # 31GH72
UNSPSC #23171515
Shipping Weight 0.3 lbs
Country of Origin China *
Item Welding Electrode
Type TE2C
Material 2% Ceriated Tungsten
Dia. 5/32"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms