Check Availability
  • WESTWARD 

    Welding Electrode,TE2C,3/64in.dia.,PK3

  • Item # 31GH62
  • Mfr. Model # 31GH62
Welding Electrode,TE2C,3/64in.dia.,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH62
Mfr. Model # 31GH62
UNSPSC #23171515
Shipping Weight 0.1 lbs
Country of Origin China *
Item Welding Electrode
Type TE2C
Material 2% Ceriated Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms