Check Availability
  • WESTWARD 

    Welding Electrode,TE15L,3/64in.dia.,PK3

  • Item # 31GH49
  • Mfr. Model # 31GH49
Welding Electrode,TE15L,3/64in.dia.,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH49
Mfr. Model # 31GH49
UNSPSC #23171515
Shipping Weight 0.2 lbs
Country of Origin China *
Item Welding Electrode
Type TE15L
Material 1.5% Lanthanated Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms