Check Availability
  • WESTWARD 

    Welding Electrode, TE15L, 3/64in.dia., PK10

  • Item # 31GH48
  • Mfr. Model # 31GH48
Welding Electrode, TE15L, 3/64in.dia., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GH48
Mfr. Model # 31GH48
UNSPSC #23171515
Catalog Page 0
Shipping Weight 0.5 lbs
Country of Origin China *
Item Welding Electrode
Type TE15L
Material 1.5% Lanthanated Tungsten
Dia. 3/64"
Container Pack
Standards AWS A5.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms