Check Availability
Welding Cart with Drawers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19D984
Mfr. Model # 19D984
UNSPSC #24101504
Catalog Page 2411
Shipping Weight 57.25 lbs
Country of Origin China *
Item Welding Cart with Drawers
Material Steel
Cylinder Holder 10-1/64''
Drawer Height 2-29/32''
Drawer Width 8-39/64"
Drawer Depth 13''
For Use With Welders
Characteristics Locking iron Chain For Gas Cyclinders
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In