Check Availability
Wedge Bar,  72" L X 1-1/2" W, Steel Wedge, Fiberglass Shaft
  • WESTWARD 

    Wedge Bar, 72" L X 1-1/2" W, Steel Wedge, Fiberglass Shaft

  • Item # 20C888
  • Mfr. Model # 20C888
  • Web Price
    $59.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Digging Bars help to provide leverage while digging and loosening soil or concrete. The pencil-point model is designed to make soil penetration easier.
Show More Close
 

Technical Specifications

Item # 20C888
Mfr. Model # 20C888
UNSPSC #27112017
Catalog Page 999
Shipping Weight 7.333 lbs
Country of Origin El Salvador *
Pry Bar Sub-Category Pinch Bars
Item Wedge Bar
Overall Length 72"
Overall Width 1-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1.1"
Material Steel Wedge, Fiberglass Shaft
Color Black Wedge and Yellow Shaft
Features Solid Forged Wedge Tip, Textured End Grip

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms