Check Availability
  • WESTWARD 

    Wallpaper Stripper,8x72 In

  • Item # 13P501
  • Mfr. Model # 13P501
Wallpaper Stripper,8x72 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13P501
Mfr. Model # 13P501
UNSPSC #30161508
Catalog Page 886
Shipping Weight 3.65 lbs
Country of Origin Taiwan *
Item Wallpaper Stripper
Construction Steel Handle with Plastic Grip
Number of Pieces 1
Length 72"
Width 8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov