Check Availability
  • WESTWARD 

    V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 1YXJ2
  • Mfr. Model # 1YXJ2
V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YXJ2
Mfr. Model # 1YXJ2
UNSPSC #27112113
Catalog Page 855
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/16"
Jaw Width 3/8"
Jaw Length 1-1/4"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated Yes
Material Steel
Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms