Check Availability
  • WESTWARD 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 10Z816
  • Mfr. Model # 10Z816
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Show More Close
 

Technical Specifications

Item # 10Z816
Mfr. Model # 10Z816
UNSPSC #27112113
Shipping Weight 0.963 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-11/16"
Jaw Width 1-3/8"
Jaw Length 1"
Overall Length 10"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
Material Nickel Chrome Steel
Finish Polished
Features Machine Grooved, Cushion Grip Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov