Check Availability
  • WESTWARD 

    U Joint Remover Tool, 1/2 In Drive

  • Item # 1EKN2
  • Mfr. Model # 1EKN2
U Joint Remover Tool, 1/2 In Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® U-Joint Remover Tool can be used at different angles and in tight places. Puller legs have storage for 8 bolts.
Show More Close
 

Technical Specifications

Item # 1EKN2
Mfr. Model # 1EKN2
UNSPSC #25173810
Catalog Page 917
Shipping Weight 10.34 lbs
Country of Origin Taiwan *
Item U Joint Remover Tool
Type 1/2" Drive
Application Works With Most Dana Spicer And Rockwell U joints
For Use With 1/2" Square Drive Impact Wrench
Includes 1-Pc. U-Joint Puller, 2-Pc. 5/16" 24 x 1-1/2" Bolts, 2-Pc. 3/8" 24 x 1-1/2" Bolts, 2-Pc. 7/16" 20 x 1-1/2" Bolts, 2-Pc. M8 1.25mm x 35mm Bolts
* This product's country of origin is subject to change

Welcome Sign In