Check Availability
  • WESTWARD 

    Tube Bender, 1-1/2 In. Bend Radius

  • Item # 3CYU9
  • Mfr. Model # 3CYU9
Tube Bender, 1-1/2 In. Bend Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
Show More Close
 

Technical Specifications

Item # 3CYU9
Mfr. Model # 3CYU9
UNSPSC #23171703
Catalog Page 868
Shipping Weight 5.75 lbs
Country of Origin India *
Item Tube Bender
Outside Dia. Tubing (In.) 1/2
Centerline Bend Radius 1-1/2
Calibration Increments (Deg.) 15
Overall Length (In.) 19
Bend Angle (Deg.) 0 to 180
Markings Calibrated Angle Markings From 0 to 180 Degrees
Handle Type Swivels
Construction Die Cast Aluminum
Features Swivel Handles
Application Bend Soft Copper, Aluminum, Brass, Thin Wall Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov