Check Availability
  • WESTWARD 

    Tree-Watering Ring, Recycled Rubber, 60 psi, Black

  • Item # 2LPN4
  • Mfr. Model # 2LPN4
Tree-Watering Ring, Recycled Rubber, 60 psi, Black Tree-Watering Ring,Rubber/Plastic,60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Connects to a hose for a slow release of water to newly planted trees.
Show More Close
 

Technical Specifications

Item # 2LPN4
Mfr. Model # 2LPN4
UNSPSC #21101803
Shipping Weight 1.95 lbs
Country of Origin China *
Item Tree-Watering Ring
Garden Hose Type Soaker Hose
Use With Water Temp. Cold
Hose Material Recycled Rubber
Connection GHT
Hose Color Black
Kink Resistant No
Hose Duty Rating Light
Operating Temp. 100 Degrees F
Maximum Pressure 60 psi
Number of Ply 1
Coupling Material Plastic
Features Fully Assembled, For 1" to 3" Diameter Trees, 3/4" GHT
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms