Check Availability
Transparent PVC Welding Screen, 6 ft. H x 4 ft.W x 0.014" Thick, Gray
  • WESTWARD 

    Transparent PVC Welding Screen, 6 ft. H x 4 ft.W x 0.014" Thick, Gray

  • Item # 22RN74
  • Mfr. Model # 22RN74
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This welding screen can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
Show More Close
 

Technical Specifications

Item # 22RN74
Mfr. Model # 22RN74
UNSPSC #23171528
Catalog Page 2408
Shipping Weight 22.79 lbs
Country of Origin India *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 4 ft.
Protective Color Gray
Protective Material Transparent PVC
Protective Thickness 0.014"
Material Weight 13 oz./sq. yd.
Withstand Temp. 1000 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Includes 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms