Check Availability
  • WESTWARD 

    Transparent PVC Welding Screen, 6 ft. H x 4 ft.W x 0.014" Thick, Red

  • Item # 22RN71
  • Mfr. Model # 22RN71
Transparent PVC Welding Screen, 6 ft. H x 4 ft.W x 0.014" Thick, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This welding screen can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
Show More Close
 

Technical Specifications

Item # 22RN71
Mfr. Model # 22RN71
UNSPSC #23171528
Catalog Page 2408
Shipping Weight 26.17 lbs
Country of Origin India *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 4 ft.
Protective Color Red
Protective Material Transparent PVC
Protective Thickness 0.014"
Material Weight 13 oz./sq. yd.
Withstand Temp. 1000 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Includes 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms