Check Availability
  • WESTWARD 

    Transparent PVC Welding Booth Kit, 6 ft. H x 8 ft.W x 0.014" Thick, Yellow

  • Item # 22RP07
  • Mfr. Model # 22RP07
Transparent PVC Welding Booth Kit, 6 ft. H x 8 ft.W x 0.014" Thick, Yellow
Qty
  • Web Price
    $522.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This fiberglass welding booth kit can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
Show More Close
 

Technical Specifications

Item # 22RP07
Mfr. Model # 22RP07
UNSPSC #23171528
Catalog Page 2408
Shipping Weight 79.5 lbs
Country of Origin India *
Welding Protection Sub-Category Screens
Item Welding Booth Kit
Protective Height 6 ft.
Protective Width 8 ft.
Protective Color Yellow
Protective Material Transparent PVC
Protective Thickness 0.014"
Material Weight 13 oz./sq. yd.
Withstand Temp. 1000 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Front Door Is Curtain. Other Three Sides Are fixed
Includes Four Curtains, 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms