Check Availability
  • WESTWARD 

    Transmission Lift,Telescoping,1000 Lb

  • Item # 5M466
  • Mfr. Model # 5M466
Transmission Lift,Telescoping,1000 Lb
Qty
  • Web Price
    $965.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Westward® air/hydraulic transmission jack provides quick, effortless lifts of rated capacity loads for lifting transmissions and differentials. Jack pumping can be done either by air operation or manual operation by foot pedal. The saddle has both side and tilting angle adjustment to best fit the different shapes of various transmissions and differentials. Hydraulic cartridges provide overload protection, while bypass mechanism offers stroke limitation of ram piston. Metered release valve assures precise adjustment of saddle height and smooth lowering of load.
Show More Close
 

Technical Specifications

Item # 5M466
Mfr. Model # 5M466
UNSPSC #24101612
Catalog Page 943
Shipping Weight 171.6 lbs
Country of Origin Taiwan *
Item Transmission Lift
Type Telescoping Air/Hydraulic
Lifting Capacity (Lb.) 1000
Lifting Height Max. (In.) 78-1/8
Lifting Height Min. (In.) 37-3/4
Tilt Capacity Front 12.0 Degrees
Tilt Capacity Rear 7.0 Degrees
Tilt Capacity Side 12 Degrees
Base Size (In.) 33-1/2 x 36-1/4
Saddle Low (In.) 36-3/4
Saddle Height (In.) 76-5/8
Height 39-1/2"
Head Can be Tilted 12 Degrees Side to Side, 42 Degrees Forward and 46 Degree Backward for Alignment of Splines and Bolt Holes
Air Pressure (PSI) 90
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms