This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    Tig Welding Rod,1/16",ER320LR

  • Item # 20AP28
  • Mfr. Model # 20AP28
Tig Welding Rod,1/16",ER320LR

Technical Specifications

Item # 20AP28
Mfr. Model # 20AP28
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin China *
Item TIG Welding Rod
Diameter 1/16"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER320LR
Tensile Strength 57,000 psi
Application Tig Welding
* This product's country of origin is subject to change