Check Availability
  • WESTWARD 

    Tig Welding Rod,1/8",ER317L

  • Item # 20AP27
  • Mfr. Model # 20AP27
Tig Welding Rod,1/8",ER317L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AP27
Mfr. Model # 20AP27
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 1/8"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER317L
Tensile Strength 58,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov