Check Availability
  • WESTWARD 

    Tig Welding Rod,3/32",ER317L

  • Item # 20AP26
  • Mfr. Model # 20AP26
Tig Welding Rod,3/32",ER317L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AP26
Mfr. Model # 20AP26
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 3/32"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER317L
Tensile Strength 58,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.