Check Availability
  • WESTWARD 

    Tig Welding Rod, 5.32", ER316L

  • Item # 20AP02
  • Mfr. Model # 20AP02
Tig Welding Rod, 5.32", ER316L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AP02
Mfr. Model # 20AP02
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 5/32"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER316L
Tensile Strength 58,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.