Check Availability
  • WESTWARD 

    Tig Welding Rod,1/8",ER309LSI

  • Item # 20AN88
  • Mfr. Model # 20AN88
Tig Welding Rod,1/8",ER309LSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AN88
Mfr. Model # 20AN88
UNSPSC #23171510
Shipping Weight 1.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 1/8"
Length 36"
Container Type Box
Container Size 1 lb.
Material Stainless Steel
AWS Classification ER309LSI
Tensile Strength 64,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov