Check Availability
  • WESTWARD 

    Tig Welding Rod, 3/32", ER308LSI

  • Item # 20AN55
  • Mfr. Model # 20AN55
Tig Welding Rod, 3/32", ER308LSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AN55
Mfr. Model # 20AN55
UNSPSC #23171510
Shipping Weight 1.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 3/32"
Length 36"
Container Type Box
Container Size 1 lb.
Material Stainless Steel
AWS Classification ER308LSI
Tensile Strength 55,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.