Check Availability
  • WESTWARD 

    Tig Welding Rod,0.045,ER308LSI

  • Item # 20AN50
  • Mfr. Model # 20AN50
Tig Welding Rod,0.045,ER308LSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AN50
Mfr. Model # 20AN50
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 0.045"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER308LSI
Tensile Strength 55,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close