Check Availability
  • WESTWARD 

    Tig Welding Rod,0.035,ER308LSI

  • Item # 20AN45
  • Mfr. Model # 20AN45
Tig Welding Rod,0.035,ER308LSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AN45
Mfr. Model # 20AN45
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 0.035"
Length 36"
Container Type Box
Container Size 10 lb.
Material Stainless Steel
AWS Classification ER308LSI
Tensile Strength 55,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov