Check Availability
  • WESTWARD 

    Texture Float, 10 x4 x5/8 In, Foam Plastic

  • Item # 13P544
  • Mfr. Model # 13P544
Texture Float, 10 x4 x5/8 In, Foam Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13P544
Mfr. Model # 13P544
UNSPSC #27112201
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Texture Float
Length (In.) 10
Width (In.) 4
Thickness (In.) 5/8
Material Foam Plastic
Handle Plastic
Handle Length (In.) 7-3/8
Backing Aluminum Plate
Characteristics Long Wearing, Textured and Cemented
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov