Check Availability
  • WESTWARD 

    TIG Welding Rod,5 lb. Box,1/8 in. dia.

  • Item # 30XP57
  • Mfr. Model # 30XP57
TIG Welding Rod,5 lb. Box,1/8 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XP57
Mfr. Model # 30XP57
UNSPSC #23171512
Shipping Weight 5.0 lbs
Country of Origin Italy *
Item TIG Welding Rod
Diameter 1/8"
Length 36''
Container Type Box
Container Size 5 lb.
Material Tool Steel
AWS Classification M-2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close