Check Availability
  • WESTWARD 

    TIG Welding Rod, 5 lb. Box, 3/32 in. dia.

  • Item # 30XP55
  • Mfr. Model # 30XP55
TIG Welding Rod, 5 lb. Box, 3/32 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30XP55
Mfr. Model # 30XP55
UNSPSC #23171512
Shipping Weight 5.35 lbs
Country of Origin Italy *
Item TIG Welding Rod
Diameter 3/32"
Length 36''
Container Type Box
Container Size 5 lb.
Material Tool Steel
AWS Classification M-2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.