Check Availability
  • WESTWARD 

    TIG Welding Rod, Carbon Steel, ER70S-6

  • Item # 23XM37
  • Mfr. Model # ER70S6-063-10T
TIG Welding Rod, Carbon Steel, ER70S-6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features smooth and stable arc; low spatter; and thin, uniform coating.
Show More Close
 

Technical Specifications

Item # 23XM37
Mfr. Model # ER70S6-063-10T
UNSPSC #23171512
Catalog Page 2419
Shipping Weight 10.4 lbs
Country of Origin Italy *
Item TIG Welding Rod
Diameter 1/16"
Length 36''
Container Type Box
Container Size 10 lb.
Material Carbon Steel
AWS Classification ER70S-6
Tensile Strength 70,000 psi
Application Mild Steel TIG Rod with Higher Levels of Silicon and Manganese to Produce High Quality Welds on Dirty, Oily, or Rusty Steel. The High Silicon Content Also Increases The Fluidity of The Weld Pool Resulting In Minimal Post-Weld Grinding and A Smoother Bead Appearance and Minimal Post Weld Grinding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov