Check Availability
  • WESTWARD 

    TIG Weld Rod, 1/8" dia., 10 lb. Box

  • Item # 31GH08
  • Mfr. Model # 31GH08
TIG Weld Rod, 1/8" dia., 10 lb. Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GH08
Mfr. Model # 31GH08
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 1/8"
Container Type Box
Container Size 10 lb.
Material Nickel Alloy 625
AWS Classification ERNiCrMo-3
Tensile Strength 110,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close