Check Availability
  • WESTWARD 

    TIG Weld Rod, 0.094 dia., 10 lb. Box

  • Item # 31GH07
  • Mfr. Model # 31GH07
TIG Weld Rod, 0.094 dia., 10 lb. Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH07
Mfr. Model # 31GH07
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin India *
Item TIG Welding Rod
Diameter 3/32"
Container Type Box
Container Size 10 lb.
Material Nickel Alloy 625
AWS Classification ERNiCrMo-3
Tensile Strength 110,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov