Check Availability
  • WESTWARD 

    T20 Torx® Power Bit, 1/4" Hex Power Drive

  • Item # 41D618
  • Mfr. Model # 41D618
T20 Torx® Power Bit, 1/4" Hex Power Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41D618
Mfr. Model # 41D618
UNSPSC #27112814
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T20
Shank Style Hex Power Drive
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 2"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated Yes
For Use With Power Drill
* This product's country of origin is subject to change

Compliance and Restrictions